Apply to be a TradeMaster!
Main product image of 125 VAC, 50A, Self Grounding Receptacle, Black, CS6370-HUBBELL
Magnifying glass
Hover image to zoom

125 VAC, 50A, Self Grounding Receptacle, Black, CS6370-HUBBELL

Brand:
Hubbell
SKU:
CS6370-HUBBELL
Rating:
(0)
Q&A:
(0)
125 VAC, 50A, Self Grounding Receptacle, Black, CS6370-HUBBELL
Magnifying glass
Hover image to zoom
$158.47 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
125v
Product Highlight: Color
Black
Product Highlight: Grade
Commercial

Description

–
Features:
  • Twist-Lock industrial receptacle; 50A, 125V, 2-Pole 3-Wire grounding, Non-NEMA
  • Thermoset construction offers high heat resistance
  • Armored housing provides superior impact resistance
  • One-piece contacts provide low operating temperatures
  • Cord grip with offset gripping jaws securely holds conductors and cord jacket for excellent strain relief
  • Screw terminal connection; black phenolic body
  • UL Listed; CSA Certified; rated for heavy-duty industrial applications

Specs

–
Product Type:

Receptacle

Amperage:

50

Poles:

3

Voltage:

125v

Color:

Black

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy