Apply to be a TradeMaster!
Main product image of 480 VAC, 50A, Self Grounding Receptacle, Black, CS8169
Magnifying glass
Hover image to zoom

480 VAC, 50A, Self Grounding Receptacle, Black, CS8169

Brand:
Hubbell
SKU:
CS8169-HUBBELL
Rating:
(0)
Q&A:
(0)
480 VAC, 50A, Self Grounding Receptacle, Black, CS8169
Magnifying glass
Hover image to zoom
$174.41 each
In Stock
In Stock
Get 6 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Voltage
480V
Product Highlight: Amperage
50 Amps

Description

–
480 VAC, 50 Amp, Self Grounding Receptacle 3 Poles, 4 Wire, Female End, Black

Specs

–
Color:

Black

Poles:

3

Voltage:

480V

Product Type:

Receptacle

Amperage:

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy