Apply to be a TradeMaster!
Main product image of 1 Pole, 20A 120/277V Ac Decorator Switch, Back And Side Wired (White)
Magnifying glass
Hover image to zoom

1 Pole, 20A 120/277V Ac Decorator Switch, Back And Side Wired (White)

Brand:
Hubbell
SKU:
DS120W
Rating:
(0)
Q&A:
(0)
1 Pole, 20A 120/277V Ac Decorator Switch, Back And Side Wired (White)
Magnifying glass
Hover image to zoom
$34.79 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic

Description

–
The Hubbell DS120PLW specification-grade decorator switch delivers reliable 20 A, 120/277 V AC performance in commercial and light industrial applications with robust back-and-side wired construction. Designed with a corrosion-resistant steel bridge, thread-cleaning captive screws, and automatic self-grounding staple, it ensures secure termination and dependable long-term operation. Its clean white finish and specification-grade reliability make it a trusted choice for upgrading lighting control in any professional setting.

Features:
  • Thread cleaning captive mounting screw
  • Steel, zing plated bridge is corrosion resistant
  • Automatic self-grounding staple
  • Contacts - Silvery Alloy
  • Ground Screw - Brass (Green)
  • Mounting Bridge - Nickel Plated Steel with Auto Ground Staple
  • Rocker Material - Thermoplastic
  • Terminal Screws - Brass

Specs

–
Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy