Apply to be a TradeMaster!
Main product image of Enclosed, Fused, 30 Amp, 600VAC, Cam & Disconnect Switch, FDS30
Magnifying glass
Hover image to zoom

Enclosed, Fused, 30 Amp, 600VAC, Cam & Disconnect Switch, FDS30

Brand:
Hubbell
SKU:
FDS30
Rating:
(0)
Q&A:
(0)
Enclosed, Fused, 30 Amp, 600VAC, Cam & Disconnect Switch, FDS30
Magnifying glass
Hover image to zoom
$1,420.45 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
600V
Product Highlight: Grade
Industrial

Description

–
Features:
  • Circuit-Lock fused disconnect switch; 3-Pole, 30A, 600V AC heavy duty
  • UL 98 Rated Switch; Type 4, 4X and 12 enclosure rating; IP66 rated
  • Safety lockout feature for enhanced personnel protection
  • Durable corrosion-resistant enclosure for demanding environments
  • Terminal screw connections; gray finish
  • HP ratings: up to 20 HP at 3-phase 480V AC (standard fuses)
  • Class J fuses required (not included); UL Listed, CSA Certified

Specs

–
Amperage:

30

Voltage:

600V

Grade:

Industrial

Product Type:

Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy