Apply to be a TradeMaster!
Main product image of 5' PVC Floor Cable Cover, 1 Channel, 1-1/4" Max Cable, Yellow, FT10Y5
Magnifying glass
Hover image to zoom

5' PVC Floor Cable Cover, 1 Channel, 1-1/4" Max Cable, Yellow, FT10Y5

Brand:
Hubbell
SKU:
FT10Y5
Rating:
(0)
Q&A:
(0)
5' PVC Floor Cable Cover, 1 Channel, 1-1/4" Max Cable, Yellow, FT10Y5
Magnifying glass
Hover image to zoom
$192.16 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Color
Yellow

Description

–
Features:
  • PVC floor cable cover, 1 channel, 5 ft length, high-visibility yellow
  • Maximum cable diameter: 1-1/4 in
  • Low-profile design minimizes trip hazard in high-traffic areas
  • Hinged lid for easy cable access and installation
  • High-visibility yellow color enhances safety awareness
  • Sections connect end-to-end to achieve required lengths
  • Suitable for indoor commercial and industrial environments

Specs

–
Length (Feet):

5'

Product Type:

Cable Cover

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy