Apply to be a TradeMaster!
Main product image of 25' PVC Floor Cable Cover, 1 Channel, 1/2" Max Cable, Beige, FT3BG25
Magnifying glass
Hover image to zoom

25' PVC Floor Cable Cover, 1 Channel, 1/2" Max Cable, Beige, FT3BG25

Brand:
Hubbell
SKU:
FT3BG25
Rating:
(0)
Q&A:
(0)
25' PVC Floor Cable Cover, 1 Channel, 1/2" Max Cable, Beige, FT3BG25
Magnifying glass
Hover image to zoom
$108.83 each
In Stock
In Stock
Get 5 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Color
Beige

Description

–
Floor Cable Cover: Polyvinylchloride, 1 Channel, 1/2" Max Cable Dia 3" OAW, 25' OAL, Beige

Specs

–
Length (Feet):

25'

Color:

Beige

Product Type:

Raceway

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy