Apply to be a TradeMaster!
Main product image of 5 Ft. Size 3 FloorTrak Flexible Non-Metallic Cover for Cables (Brown), FT3BR5
Magnifying glass
Hover image to zoom

5 Ft. Size 3 FloorTrak Flexible Non-Metallic Cover for Cables (Brown), FT3BR5

Brand:
Hubbell
SKU:
FT3BR5
Rating:
(0)
Q&A:
(0)
5 Ft. Size 3 FloorTrak Flexible Non-Metallic Cover for Cables (Brown), FT3BR5
Magnifying glass
Hover image to zoom
$21.00 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown
Product Highlight: Length (Feet)
5' Length

Description

–
FloorTrak is a flexible, non-metallic cover for cables that run over the floor when portable cords and cables cannot be concealed or routed away from traffic patterns. FloorTrak protects, organizes and reduces trip hazards. Four different sizes mean it will handle cables of up to 1.25 inches (31.8mm) in diameter. FT2, FT3 and FT4 are available in five PVC colors to blend with the various decors. FT10 is available in black and yellow colors only. The F10 Heavy Duty FloorTrak is ideal for applications such as industrial work areas, food processing plants and abusive areas where cable management is necessary.
  • Flexible and rigid PVC material
  • Protects and reduces trip hazards
  • Available in four different sizes and five PVC colors to blend with the various decors
  • Withstands temperatures of 0°F to +120°F (-18°C to +49°C)
  • Specs

    –
    Product Type:

    Cover

    Color:

    Brown

    Length (Feet):

    5'

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy