The Day Savers – A National Tradesmen Day Contest
Main product image of 25' PVC Floor Cable Cover, 1 Channel, 1/2" Max Cable, Yellow, FT3Y25
Magnifying glass
Hover image to zoom

25' PVC Floor Cable Cover, 1 Channel, 1/2" Max Cable, Yellow, FT3Y25

Brand:
Hubbell
SKU:
FT3Y25
Rating:
(0)
Q&A:
(0)
25' PVC Floor Cable Cover, 1 Channel, 1/2" Max Cable, Yellow, FT3Y25
Magnifying glass
Hover image to zoom
$120.53 each
In Stock
In Stock
Get 2 Tue, Sep 15 - Thu, Sep 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
25' Length
Product Highlight: Color
Yellow

Description

Features:
  • PVC floor cable cover, 1 channel, 25 ft total length, high-visibility yellow
  • Maximum cable diameter: 1/2 in
  • Low-profile design for use in high-traffic pedestrian areas
  • Hinged lid for easy cable insertion and removal
  • High-visibility yellow color improves job-site safety
  • Flexible PVC material adapts to minor floor irregularities
  • Suitable for indoor commercial and industrial environments

Specs

Length (Feet):

25'

Color:

Yellow

Product Type:

Cable Cover

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy