Apply to be a TradeMaster!
Main product image of 25' PVC Floor Cable Cover, 1 Channel, 3/4" Max Cable, Gray, FT4GY25
Magnifying glass
Hover image to zoom

25' PVC Floor Cable Cover, 1 Channel, 3/4" Max Cable, Gray, FT4GY25

Brand:
Hubbell
SKU:
FT4GY25
Rating:
(0)
Q&A:
(0)
25' PVC Floor Cable Cover, 1 Channel, 3/4" Max Cable, Gray, FT4GY25
Magnifying glass
Hover image to zoom
$181.25 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Length (Feet)
25' Length

Description

–
Features:
  • PVC floor cable cover, 1 channel, 25 ft total length, gray
  • Maximum cable diameter: 3/4 in
  • Low-profile design reduces trip hazard in work areas
  • Hinged lid for easy cable access and installation
  • Gray color blends with most floor environments
  • Flexible PVC material adapts to minor floor irregularities
  • Suitable for indoor commercial and industrial environments

Specs

–
Color:

Gray

Length (Feet):

25'

Product Type:

Cable Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy