The Day Savers – A National Tradesmen Day Contest
Main product image of 5' PVC Floor Cable Cover, 1 Channel, 3/4" Max Cable, Yellow, FT4Y5
Magnifying glass
Hover image to zoom

5' PVC Floor Cable Cover, 1 Channel, 3/4" Max Cable, Yellow, FT4Y5

Brand:
Hubbell
SKU:
FT4Y5
Rating:
(0)
Q&A:
(0)
5' PVC Floor Cable Cover, 1 Channel, 3/4" Max Cable, Yellow, FT4Y5
Magnifying glass
Hover image to zoom
$37.79 each
In Stock
In Stock
Get 13 Thu, Sep 10 - Fri, Sep 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
5' Length
Product Highlight: Color
Yellow

Description

Floor Cable Cover: Polyvinylchloride, 1 Channel, 3/4" Max Cable Dia 82.6 mm OAW, 27.9 mm OAH, 1.52 m OAL, Yellow

Specs

Length (Feet):

5'

Product Type:

Raceway

Color:

Yellow

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy