Apply to be a TradeMaster!
Main product image of 1 Phase, 5-20R NEMA, 125 VAC, 20 Amp, GFCI Receptacle, GFBFST20I
Magnifying glass
Hover image to zoom

1 Phase, 5-20R NEMA, 125 VAC, 20 Amp, GFCI Receptacle, GFBFST20I

Brand:
Hubbell
SKU:
GFBFST20I
Rating:
(0)
Q&A:
(0)
1 Phase, 5-20R NEMA, 125 VAC, 20 Amp, GFCI Receptacle, GFBFST20I
Magnifying glass
Hover image to zoom
$47.41 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Ivory
Product Highlight: Amperage
20 Amps

Description

–
1 Phase, 5-20R NEMA, 125 VAC, 20 Amp, GFCI Receptacle 2 Pole, Back and Side Wiring, Commercial Grade

Specs

–
Voltage:

125v

Color:

Ivory

NEMA Rating:

5-20R

Amperage:

20

Product Type:

Receptacle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy