Apply to be a TradeMaster!
Main product image of 5-15R Commercial GFCI Receptacle, GFR15BLK
Magnifying glass
Hover image to zoom

5-15R Commercial GFCI Receptacle, GFR15BLK

Brand:
Hubbell
SKU:
GFR15BLK
Rating:
(0)
Q&A:
(0)
5-15R Commercial GFCI Receptacle, GFR15BLK
Magnifying glass
Hover image to zoom
$21.88 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Color
Black

Description

–
GFCI Receptacles; Grade: Commercial ; Receptacle Type: Duplex ; NEMA Configuration: 5-15R ; Wire Connection Type: Screw Terminals ; End Type: Socket ; Reset Type: Manual

Specs

–
Type:

Duplex Receptacle

Grade:

Commercial

NEMA Rating:

5-15R

Color:

Black

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy