The Day Savers – A National Tradesmen Day Contest
Main product image of Duplex Commercial Grade GFCI Receptacle, NEMA 5-20R, Screw Terminals, Socket End, Manual Reset, Gray, GFR20GRY
Magnifying glass
Hover image to zoom

Duplex Commercial Grade GFCI Receptacle, NEMA 5-20R, Screw Terminals, Socket End, Manual Reset, Gray, GFR20GRY

Brand:
Hubbell
SKU:
GFR20GRY
Rating:
(0)
Q&A:
(0)
Duplex Commercial Grade GFCI Receptacle, NEMA 5-20R, Screw Terminals, Socket End, Manual Reset, Gray, GFR20GRY
Magnifying glass
Hover image to zoom
$50.83 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Grade
Commercial
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Gray

Description

Features:
  • Commercial grade self-test GFCI duplex receptacle; 20A, 125V; NEMA 5-20R
  • 2-Pole, 3-Wire grounding; back and side screw terminals
  • Manual reset; socket end; gray color
  • Self-test functionality automatically verifies GFCI protection is operational
  • LED indicator light shows protection status
  • Tamper-resistant shutters protect against accidental contact
  • UL Listed; CSA Certified; meets NEC requirements

Specs

Grade:

Commercial

Product Type:

Receptacle

Type:

Duplex Receptable

Amperage:

15

Color:

Gray

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy