Apply to be a TradeMaster!
Main product image of Duplex Hospital GFCI Receptacle, NEMA 5-20R, Manual Reset, Back/Side Wiring (Ivory), GFR83I
Magnifying glass
Hover image to zoom

Duplex Hospital GFCI Receptacle, NEMA 5-20R, Manual Reset, Back/Side Wiring (Ivory), GFR83I

Brand:
Hubbell
SKU:
GFR83I
Rating:
(0)
Q&A:
(0)
Duplex Hospital GFCI Receptacle, NEMA 5-20R, Manual Reset, Back/Side Wiring (Ivory), GFR83I
Magnifying glass
Hover image to zoom
$66.85 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Ivory

Description

–
GFCI Receptacles
Grade: Commercial
Hospital
Receptacle Type: Duplex
NEMA Configuration: 5-20R
Reset Type: Manual
Wiring Method: Back
Side
Body Material: Nylon

Specs

–
Material:

Nylon

Product Type:

Duplex Receptacle

Amperage:

20

Color:

Ivory

NEMA Rating:

5-20R

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy