Apply to be a TradeMaster!
Main product image of Heavy Duty Commercial Autoguard Self-Test Gfci Receptacle, 15A (White)
Magnifying glass
Hover image to zoom

Heavy Duty Commercial Autoguard Self-Test Gfci Receptacle, 15A (White)

Brand:
Hubbell
SKU:
GFRST15W
Rating:
(0)
Q&A:
(0)
Heavy Duty Commercial Autoguard Self-Test Gfci Receptacle, 15A (White)
Magnifying glass
Hover image to zoom
$37.19 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Ensure reliable ground-fault protection in both commercial and residential applications with this Hubbell AUTOGUARD self-test GFCI receptacle. Its patented self-testing technology continuously monitors internal circuitry and automatically disconnects power if protection is compromised, providing enhanced safety and peace of mind. Built to heavy-duty specification-grade standards with a durable white nylon construction, this GFCI device delivers long-lasting performance and code-compliant protection.

Features:
  • 15 Amp, 125 Volt GFCI receptacle ideal for kitchens, bathrooms, garages, and other areas requiring ground-fault protection
  • AUTOGUARD self-test technology continuously monitors performance and automatically denies power if protection is lost
  • NEMA 5-15R configuration fits standard 15 A branch circuits
  • Durable nylon body and strap built for specification-grade reliability
  • 2-pole, 3-wire grounding design supports safe operation on grounded circuits
  • Back and side wired terminals for flexible, secure wiring (common on these models)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy