Apply to be a TradeMaster!
Main product image of 20 A 125 Vac 2-Pole 3-Wire Gfci Receptacle, Self-Test
Magnifying glass
Hover image to zoom

20 A 125 Vac 2-Pole 3-Wire Gfci Receptacle, Self-Test

Brand:
Hubbell
SKU:
GFRST20W
Rating:
(0)
Q&A:
(0)
20 A 125 Vac 2-Pole 3-Wire Gfci Receptacle, Self-Test
Magnifying glass
Hover image to zoom
$36.53 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v
Product Highlight: Color
White

Description

–
Power Protection Devices, Receptacle, Self Test, GFCI, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White

Features:
  • Patented AUTOGUARD self test technology
  • Internal back wiring clamp and guide for quick and secure termination
  • Triple wipe construction

Specs

–
Poles:

2

Wire Size:

#14 AWG to #12 AWG

Material:

Thermoplastic

Amperage:

20

Voltage:

125v

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy