Apply to be a TradeMaster!
Main product image of Duplex Commercial Grade Tamper-Resistant GFCI Receptacle, NEMA 5-15R, Screw Terminals, Socket End, Manual Reset, GFRTR15
Magnifying glass
Hover image to zoom

Duplex Commercial Grade Tamper-Resistant GFCI Receptacle, NEMA 5-15R, Screw Terminals, Socket End, Manual Reset, GFRTR15

Brand:
Hubbell
SKU:
GFRTR15
Rating:
(0)
Q&A:
(0)
Duplex Commercial Grade Tamper-Resistant GFCI Receptacle, NEMA 5-15R, Screw Terminals, Socket End, Manual Reset, GFRTR15
Magnifying glass
Hover image to zoom
$53.01 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial

Description

–
Features:
  • Commercial grade tamper-resistant GFCI duplex receptacle; 15A, 125V; NEMA 5-15R
  • 2-Pole, 3-Wire grounding; back and side screw terminals
  • Tamper-Resistant shutters prevent accidental insertion of foreign objects
  • Manual reset; socket end
  • Self-test functionality automatically verifies GFCI protection is operational
  • LED indicator light shows protection status
  • UL Listed; CSA Certified; meets NEC requirements for tamper-resistant locations

Specs

–
Product Type:

Receptacle

Grade:

Commercial

Type:

GFCI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy