Apply to be a TradeMaster!
Main product image of Commercial GFCI Receptacle, NEMA 5-15R, Manual Reset, Back Wiring, 1 Phase, Nightlight (Black), GFTRST15BKNL
Magnifying glass
Hover image to zoom

Commercial GFCI Receptacle, NEMA 5-15R, Manual Reset, Back Wiring, 1 Phase, Nightlight (Black), GFTRST15BKNL

Brand:
Hubbell
SKU:
GFTRST15BKNL
Rating:
(0)
Q&A:
(0)
Commercial GFCI Receptacle, NEMA 5-15R, Manual Reset, Back Wiring, 1 Phase, Nightlight (Black), GFTRST15BKNL
Magnifying glass
Hover image to zoom
$71.79 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
GFCI Receptacles
Grade: Commercial
NEMA Configuration: 5-15R
Reset Type: Manual
Wiring Method: Back
Number of Phases: 1
Number of Wires: 3

Specs

–
Color:

Black

Product Type:

Duplex Receptacle

NEMA Rating:

5-15R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy