Apply to be a TradeMaster!
Main product image of 15A, 125v Straight Blade Commercial Duplex Receptacle, Self-Grounding, Light Almond, GFTWRST15LA
Magnifying glass
Hover image to zoom

15A, 125v Straight Blade Commercial Duplex Receptacle, Self-Grounding, Light Almond, GFTWRST15LA

Brand:
Hubbell
SKU:
GFTWRST15LA
Rating:
(0)
Q&A:
(0)
15A, 125v Straight Blade Commercial Duplex Receptacle, Self-Grounding, Light Almond, GFTWRST15LA
Magnifying glass
Hover image to zoom
$37.32 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Light Almond
Product Highlight: Amperage
15 Amps

Description

–
Straight Blade Receptacles
Receptacle Type: Duplex Receptacle
Grade: Commercial
Residential
Specification
Color: Light Almond
Grounding Style: Self-Grounding
Amperage: 15
Voltage: 125V AC

Specs

–
Voltage:

125v

Color:

Light Almond

Product Type:

Duplex Receptacle

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy