Apply to be a TradeMaster!
Main product image of 15A 125 V 2-Pole 3-Wire Commercial Weather Resistant Autoguard Self-Test Gfci Receptacle (White)
Magnifying glass
Hover image to zoom

15A 125 V 2-Pole 3-Wire Commercial Weather Resistant Autoguard Self-Test Gfci Receptacle (White)

Brand:
Hubbell
SKU:
GFTWRST15W
Rating:
(0)
Q&A:
(0)
15A 125 V 2-Pole 3-Wire Commercial Weather Resistant Autoguard Self-Test Gfci Receptacle (White)
Magnifying glass
Hover image to zoom
$39.63 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
White
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps

Description

–
Power Protection Devices, Receptacle, Self Test, GFCI, TRWR, Commercial Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, White Almond

Features:
  • Patented shutter design for tamper-resistant protection
  • Meets NEC requirements for TR (517-18c) and WR (406.9), UV and corrosion resistance for harsh and damp applications
  • Patented AUTOGUARD self test technology
  • Protects against line and load reversal, no power to the face or downstream if device is miswired
  • Base - Nylon
  • Face - Nylon
  • Ground Contacts - Brass
  • Mounting Screws - Zinc plated steel
  • Mounting Strap - Zinc plated steel
  • Power Contacts - Brass
  • Meets All NEC Requirements

Specs

–
Material:

Steel

Poles:

2

Color:

White

Voltage:

125v

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy