Apply to be a TradeMaster!
Main product image of 1" Steel Insulated Straight Male Liquid Tight Connector, H1001
Magnifying glass
Hover image to zoom

1" Steel Insulated Straight Male Liquid Tight Connector, H1001

Brand:
Hubbell
SKU:
H1001
Rating:
(0)
Q&A:
(0)
1" Steel Insulated Straight Male Liquid Tight Connector, H1001
Magnifying glass
Hover image to zoom
$16.11 each
In Stock
In Stock
Get 1 Wed, Sep 30 - Thu, Oct 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1"
Product Highlight: Angle
Straight
Product Highlight: Connection Type
MNPT Connection

Description

–
Insulated and Non-Insulated Conduit Connectors - Hubbell offers a broad line of metallic liquidtight fittings for use with metallic liq-uidtight conduits and Polytuff I. Hubbell offers trade sizes from 3/8" to 4" in straight,45°, and 90° body designs. Most connectors are available with either insulated ornon-insulated throats. Liquidtight fittings are precision manufactured to exactingstandards assuring ease of use and reliability. Straight body 1/2" and 3/4" sizes are list-ed for UL Type 3R, 4, 12 and 13 environmental ratings.
  • Hexagonal nut compresses gland-ring onto conduit
  • Nylon gasket provides liquidtight seal at hub
  • Non-integral steel ferrule seals conduit
  • Specs

    –
    Connection Type:

    MNPT

    Product Type:

    Connector

    Material:

    Steel

    Size:

    1"

    Angle:

    Straight

    Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy