Apply to be a TradeMaster!
Main product image of 1" Steel 90° Insulated Liquid-Tight Connector, H10091
Magnifying glass
Hover image to zoom
1" Steel 90° Insulated Liquid-Tight Connector, H10091
Magnifying glass
Hover image to zoom
$45.21 each
In Stock
In Stock
Get 3 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1"
Product Highlight: Angle
90°

Description

–
Conduit Connector: For Liquid-Tight, Malleable Iron & Steel, 1" Trade Size Insulated, 90° Connector, Compression Connection

Specs

–
Size:

1"

Material:

Steel

Angle:

90°

Product Type:

Elbow

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy