Apply to be a TradeMaster!
Main product image of 2-1/2" Insulated Straight Liquid Tight Connector, Steel, H250
Magnifying glass
Hover image to zoom
2-1/2" Insulated Straight Liquid Tight Connector, Steel, H250
Magnifying glass
Hover image to zoom
$223.03 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
2-1/2"
Product Highlight: Angle
Straight

Description

–
Conduit Connector: For Liquid-Tight, Malleable Iron & Steel, 2-1/2" Trade Size Non-Insulated, Straight Connector, Compression Connection

Specs

–
Angle:

Straight

Size:

2-1/2"

Product Type:

Connector

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy