Apply to be a TradeMaster!
Main product image of 1 Pole, 120 to 277 VAC, 15 Amp, Industrial Grade Key Lock Wall Switch, Black, HBL1201L
Magnifying glass
Hover image to zoom

1 Pole, 120 to 277 VAC, 15 Amp, Industrial Grade Key Lock Wall Switch, Black, HBL1201L

Brand:
Hubbell
SKU:
HBL1201L
Rating:
(0)
Q&A:
(0)
1 Pole, 120 to 277 VAC, 15 Amp, Industrial Grade Key Lock Wall Switch, Black, HBL1201L
Magnifying glass
Hover image to zoom
$52.53 each
In Stock
In Stock
Get 9 Tue, Oct 6 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
1 Pole, 120 to 277 VAC, 15 Amp, Industrial Grade Key Lock Wall Switch Black, 1 Phase, -40 to 239° F, 4-1/16" x 1-5/16"

Specs

–
Poles:

1

Color:

Black

Product Type:

Toggle Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy