Apply to be a TradeMaster!
Main product image of 3 Pole, 120 to 277 VAC, 15 Amp, Industrial Grade Toggle Three Way Switch, Ivory, HBL1203I
Magnifying glass
Hover image to zoom

3 Pole, 120 to 277 VAC, 15 Amp, Industrial Grade Toggle Three Way Switch, Ivory, HBL1203I

Brand:
Hubbell
SKU:
HBL1203I
Rating:
(0)
Q&A:
(0)
3 Pole, 120 to 277 VAC, 15 Amp, Industrial Grade Toggle Three Way Switch, Ivory, HBL1203I
Magnifying glass
Hover image to zoom
$42.95 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory

Description

–
3 Pole, 120 to 277 VAC, 15 Amp, Industrial Grade Toggle Three Way Switch Ivory, 1 Phase, -40 to 239° F, 4-1/16" x 1-5/16"

Specs

–
Product Type:

Toggle Switch

Poles:

3

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy