Shop Resideo Sale
Main product image of 2 Pole, 120 to 277 VAC, 20 Amp, Industrial Grade Toggle Wall Switch, Ivory, HBL1222I
Magnifying glass
Hover image to zoom

2 Pole, 120 to 277 VAC, 20 Amp, Industrial Grade Toggle Wall Switch, Ivory, HBL1222I

Brand:
Hubbell
SKU:
HBL1222I
Rating:
(0)
Q&A:
(0)
2 Pole, 120 to 277 VAC, 20 Amp, Industrial Grade Toggle Wall Switch, Ivory, HBL1222I
Magnifying glass
Hover image to zoom
$51.49 each
In Stock
In Stock
Get 7 Mon, Nov 23 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Ivory
Product Highlight: Voltage
120-277V

Description

–
Features:
  • Industrial grade toggle wall switch; 20A, 120-277V AC; 2-pole
  • Ivory color; single-phase AC motor rated
  • Heavy-duty construction for commercial and industrial environments
  • Back and side wiring options for installation flexibility
  • Impact-resistant thermoplastic body
  • Suitable for fluorescent lighting and motor applications
  • UL Listed; CSA Certified; NEMA WD1/WD5 compliant

Specs

–
Grade:

Industrial

Amperage:

20

Color:

Ivory

Poles:

2

Product Type:

Switch

Voltage:

120-277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy