Apply to be a TradeMaster!
Main product image of 2 Poles, 30 Amp, 3R NEMA, Enclosed Pushbutton Manual Motor Starter, HBL13R92
Magnifying glass
Hover image to zoom

2 Poles, 30 Amp, 3R NEMA, Enclosed Pushbutton Manual Motor Starter, HBL13R92

Brand:
Hubbell
SKU:
HBL13R92
Rating:
(0)
Q&A:
(0)
2 Poles, 30 Amp, 3R NEMA, Enclosed Pushbutton Manual Motor Starter, HBL13R92
Magnifying glass
Hover image to zoom
$87.48 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps

Description

–
2 Poles, 30 Amp, 3R NEMA, Enclosed Pushbutton Manual Motor Starter 111.8mm Wide x 83.3mm Deep x 140.2mm High, 15 hp, CSA Certified, NEMA 3R & UL Listed

Specs

–
Poles:

2

Amperage:

30

Product Type:

Disconnect Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy