Apply to be a TradeMaster!
Main product image of 10 Outlets, 125 Volts, 15 Amps, 6' Cord, Power Outlet Strip, Ivory, HBL20C315IV
Magnifying glass
Hover image to zoom

10 Outlets, 125 Volts, 15 Amps, 6' Cord, Power Outlet Strip, Ivory, HBL20C315IV

Brand:
Hubbell
SKU:
HBL20C315IV
Rating:
(0)
Q&A:
(0)
10 Outlets, 125 Volts, 15 Amps, 6' Cord, Power Outlet Strip, Ivory, HBL20C315IV
Magnifying glass
Hover image to zoom
$199.99 each
In Stock
In Stock
Get 8 Thu, Oct 8 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Ivory
Product Highlight: Number of Outlets
10
Product Highlight: Cord Length
6'
Product Highlight: Amperage
15 Amps

Description

–
Features:
  • Power outlet strip; 10 outlets; 125V, 15A; 6 ft power cord; ivory
  • NEMA 5-15R receptacles; 2-pole, 3-wire grounding
  • Cord mount design for flexible positioning
  • Specification grade construction for commercial environments
  • Integrated circuit breaker for overload protection
  • Receptacles spaced for use with standard plugs
  • UL Listed; CSA Certified

Specs

–
Voltage:

125v

Color:

Ivory

Number of Outlets:

10

Product Type:

Power Outlet Strip

Cord Length:

6'

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy