Apply to be a TradeMaster!
Main product image of 10 Outlets, 125 Volts, 15 Amps, Power Outlet Strip, Ivory, HBL20GB506IV
Magnifying glass
Hover image to zoom

10 Outlets, 125 Volts, 15 Amps, Power Outlet Strip, Ivory, HBL20GB506IV

Brand:
Hubbell
SKU:
HBL20GB506IV
Rating:
(0)
Q&A:
(0)
10 Outlets, 125 Volts, 15 Amps, Power Outlet Strip, Ivory, HBL20GB506IV
Magnifying glass
Hover image to zoom
$189.27 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps
Product Highlight: Cord Length
5'
Product Highlight: Voltage
125v
Product Highlight: Number of Outlets
10

Description

–
Features:
  • Power outlet strip; 10 outlets; 125V, 15A; direct plug-in or hardwire; ivory
  • NEMA 5-15R receptacles; 2-pole, 3-wire grounding
  • Bracket mount design for wall or panel installation
  • Specification grade construction for commercial environments
  • Integrated circuit breaker for overload protection
  • Receptacles spaced for use with standard plugs
  • UL Listed; CSA Certified

Specs

–
Product Type:

Power Outlet Strip

Color:

Ivory

Amperage:

15

Cord Length:

5'

Voltage:

125v

Number of Outlets:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy