Apply to be a TradeMaster!
Main product image of 6 Outlets, 125 Volts, 15 Amps, 3' Cord, Power Outlet Strip, Ivory, HBL20IG306IV
Magnifying glass
Hover image to zoom

6 Outlets, 125 Volts, 15 Amps, 3' Cord, Power Outlet Strip, Ivory, HBL20IG306IV

Brand:
Hubbell
SKU:
HBL20IG306IV
Rating:
(0)
Q&A:
(0)
6 Outlets, 125 Volts, 15 Amps, 3' Cord, Power Outlet Strip, Ivory, HBL20IG306IV
Magnifying glass
Hover image to zoom
$105.16 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
3'
Product Highlight: Number of Outlets
6
Product Highlight: Voltage
125v
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps

Description

–
Features:
  • Power outlet strip; 6 outlets; 125V, 15A; 3 ft power cord; ivory
  • NEMA 5-15R receptacles; 2-pole, 3-wire grounding
  • In-ground or wall installation design
  • Specification grade construction for commercial environments
  • Integrated circuit breaker for overload protection
  • Compact design for space-constrained installations
  • UL Listed; CSA Certified

Specs

–
Product Type:

Power Outlet Strip

Cord Length:

3'

Number of Outlets:

6

Voltage:

125v

Color:

Ivory

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy