Apply to be a TradeMaster!
Main product image of 3P 20/30A Industrial Locking Plug, Non-NEMA, Black, 250 VDC/600 VAC, HBL21415B
Magnifying glass
Hover image to zoom

3P 20/30A Industrial Locking Plug, Non-NEMA, Black, 250 VDC/600 VAC, HBL21415B

Brand:
Hubbell
SKU:
HBL21415B
Rating:
(0)
Q&A:
(0)
3P 20/30A Industrial Locking Plug, Non-NEMA, Black, 250 VDC/600 VAC, HBL21415B
Magnifying glass
Hover image to zoom
$297.39 each
In Stock
In Stock
Get 30 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Amperage
30 Amps
Product Highlight: Material
Nylon
Product Highlight: Voltage
600V

Description

–
Locking Inlet: Plug, Industrial, Non-NEMA, Black Self-Grounding, Nylon, 3 Poles, 4 Wire

Specs

–
Product Type:

Locking Plug

Poles:

3

Color:

Black

Amperage:

30

Material:

Nylon

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy