Apply to be a TradeMaster!
Main product image of 2P 3 Wire 125 VAC, 20A, L5-20P NEMA, Self Grounding Inlet, Gray, HBL2315SW
Magnifying glass
Hover image to zoom

2P 3 Wire 125 VAC, 20A, L5-20P NEMA, Self Grounding Inlet, Gray, HBL2315SW

Brand:
Hubbell
SKU:
HBL2315SW
Rating:
(0)
Q&A:
(0)
2P 3 Wire 125 VAC, 20A, L5-20P NEMA, Self Grounding Inlet, Gray, HBL2315SW
Magnifying glass
Hover image to zoom
$90.93 each
In Stock
In Stock
Get 5 Tue, Oct 6 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Plastic
Product Highlight: Voltage
125v

Description

–
125 VAC, 20 Amp, L5-20P NEMA, Self Grounding Inlet 2 Poles, 3 Wire, Male End, Gray

Specs

–
Color:

Gray

Poles:

2

Product Type:

Locking Device

Amperage:

20

Material:

Plastic

Voltage:

125v

NEMA Rating:

L5-20P

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy