Apply to be a TradeMaster!
Main product image of 2P 3 Wire 480 VAC, 20 Amp, L8-20R NEMA, Self Grounding Receptacle, Black, HBL2340
Magnifying glass
Hover image to zoom

2P 3 Wire 480 VAC, 20 Amp, L8-20R NEMA, Self Grounding Receptacle, Black, HBL2340

Brand:
Hubbell
SKU:
HBL2340
Rating:
(0)
Q&A:
(0)
2P 3 Wire 480 VAC, 20 Amp, L8-20R NEMA, Self Grounding Receptacle, Black, HBL2340
Magnifying glass
Hover image to zoom
$56.77 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Voltage
480V
Product Highlight: Amperage
20 Amps

Description

–
480 VAC, 20 Amp, L8-20R NEMA, Self Grounding Receptacle 2 Poles, 3 Wire, Female End, Black

Specs

–
Product Type:

Receptacle

Color:

Black

Voltage:

480V

Amperage:

20

NEMA Rating:

L8-20R

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy