Apply to be a TradeMaster!
Main product image of 2 Pole, 3 Wire, 250 VAC, 20 Amp, NEMA L15-20R, Self-Grounding Receptacle, HBL2420SR
Magnifying glass
Hover image to zoom

2 Pole, 3 Wire, 250 VAC, 20 Amp, NEMA L15-20R, Self-Grounding Receptacle, HBL2420SR

Brand:
Hubbell
SKU:
HBL2420SR
Rating:
(0)
Q&A:
(0)
2 Pole, 3 Wire, 250 VAC, 20 Amp, NEMA L15-20R, Self-Grounding Receptacle, HBL2420SR
Magnifying glass
Hover image to zoom
$67.04 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial
Product Highlight: Voltage
250v

Description

–
Features:
  • Twist-Lock industrial receptacle; 20A, 250V AC; NEMA L15-20R
  • 3-Pole, 4-Wire grounding; self-grounding construction
  • High impact, abuse-resistant nylon housing
  • Wire restraint recess reduces the possibility of loosening terminal connections
  • Face color coding by voltage for easy identification
  • Screw terminal connection; back and side wired
  • UL Listed; CSA Certified; industrial grade

Specs

–
Amperage:

20

Poles:

2

Grade:

Commercial

Product Type:

Receptacle

Voltage:

250v

NEMA Rating:

L15-20R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy