Apply to be a TradeMaster!
Main product image of 2 Pole, 3 Wire, 480 VAC, 20 Amp, NEMA L16-20R, Self-Grounding Receptacle, Gray, HBL2430AR
Magnifying glass
Hover image to zoom

2 Pole, 3 Wire, 480 VAC, 20 Amp, NEMA L16-20R, Self-Grounding Receptacle, Gray, HBL2430AR

Brand:
Hubbell
SKU:
HBL2430AR
Rating:
(0)
Q&A:
(0)
2 Pole, 3 Wire, 480 VAC, 20 Amp, NEMA L16-20R, Self-Grounding Receptacle, Gray, HBL2430AR
Magnifying glass
Hover image to zoom
$75.63 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Gray
Product Highlight: Grade
Commercial
Product Highlight: Voltage
480V

Description

–
Features:
  • Twist-Lock Safety-Shroud angled receptacle; 20A, 480V AC; NEMA L16-20R; gray
  • 3-Pole, 4-Wire grounding; self-grounding construction
  • Safety-Shroud design provides additional protection against accidental contact
  • High impact, abuse-resistant nylon face with steel strap
  • Wire restraint recess for back and side wiring reduces terminal loosening
  • Face color coding by voltage for easy device identification
  • UL Listed; CSA Certified; industrial grade

Specs

–
NEMA Rating:

L16-20R

Amperage:

20

Product Type:

Receptacle

Color:

Gray

Grade:

Commercial

Poles:

2

Voltage:

480V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy