Apply to be a TradeMaster!
Main product image of 20A Industrial Locking Connector, L21-20R, 120 & 208V, Shrouded, Black & White, HBL2513SW
Magnifying glass
Hover image to zoom

20A Industrial Locking Connector, L21-20R, 120 & 208V, Shrouded, Black & White, HBL2513SW

Brand:
Hubbell
SKU:
HBL2513SW
Rating:
(0)
Q&A:
(0)
20A Industrial Locking Connector, L21-20R, 120 & 208V, Shrouded, Black & White, HBL2513SW
Magnifying glass
Hover image to zoom
$184.52 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
White, Black
Product Highlight: Voltage
120v, 208V

Description

–
Features:
  • Industrial locking connector; 20A; 120/208V; NEMA L21-20R; shrouded design
  • 4-Pole, 5-Wire grounding; black and white color coding
  • Safety-Shroud design protects energized contacts when disconnected
  • High impact thermoplastic housing for durability
  • Screw terminal connections; back and side wiring
  • Suitable for 3-phase wye applications
  • UL Listed; CSA Certified; industrial grade

Specs

–
Amperage:

20

Product Type:

Connector

Color:

White

Black

Voltage:

120v

208V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy