Apply to be a TradeMaster!
Main product image of 2P 3 Wire 250 VAC, 30 Amp, L6-30R NEMA, Self Grounding Receptacle, Gray, HBL2620SR2
Magnifying glass
Hover image to zoom

2P 3 Wire 250 VAC, 30 Amp, L6-30R NEMA, Self Grounding Receptacle, Gray, HBL2620SR2

Brand:
Hubbell
SKU:
HBL2620SR2
Rating:
(0)
Q&A:
(0)
2P 3 Wire 250 VAC, 30 Amp, L6-30R NEMA, Self Grounding Receptacle, Gray, HBL2620SR2
Magnifying glass
Hover image to zoom
$46.43 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
250v

Description

–
250 VAC, 30 Amp, L6-30R NEMA, Self Grounding Receptacle 2 Poles, 3 Wire, Female End, Gray

Specs

–
NEMA Rating:

L6-30R

Color:

Gray

Product Type:

Receptacle

Amperage:

30

Poles:

2

Voltage:

250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy