Apply to be a TradeMaster!
Main product image of 2P 3 Wire 250 VAC, 30A, L6-30R NEMA, Self Watertight Receptacle, Gray, HBL2620SW
Magnifying glass
Hover image to zoom

2P 3 Wire 250 VAC, 30A, L6-30R NEMA, Self Watertight Receptacle, Gray, HBL2620SW

Brand:
Hubbell
SKU:
HBL2620SW
Rating:
(0)
Q&A:
(0)
2P 3 Wire 250 VAC, 30A, L6-30R NEMA, Self Watertight Receptacle, Gray, HBL2620SW
Magnifying glass
Hover image to zoom
$160.12 each
In Stock
In Stock
Get 2 Wed, Aug 26 - Thu, Aug 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
250v
Product Highlight: Amperage
30 Amps
Product Highlight: Material
Plastic
Product Highlight: Color
Gray

Description

250 VAC, 30 Amp, L6-30R NEMA, Self Grounding Receptacle 2 Poles, 3 Wire, Female End, Gray

Specs

Voltage:

250v

Product Type:

Receptacle

Amperage:

30

NEMA Rating:

L6-30R

Material:

Plastic

Color:

Gray

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy