Apply to be a TradeMaster!
Main product image of 2P 3 Wire 250 VAC, 30A, L6-30P NEMA, Self Grounding Inlet, Gray, HBL2625SW
Magnifying glass
Hover image to zoom

2P 3 Wire 250 VAC, 30A, L6-30P NEMA, Self Grounding Inlet, Gray, HBL2625SW

Brand:
Hubbell
SKU:
HBL2625SW
Rating:
(0)
Q&A:
(0)
2P 3 Wire 250 VAC, 30A, L6-30P NEMA, Self Grounding Inlet, Gray, HBL2625SW
Magnifying glass
Hover image to zoom
$172.10 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Color
Gray
Product Highlight: Material
Plastic
Product Highlight: Voltage
250v

Description

–
250 VAC, 30 Amp, L6-30P NEMA, Self Grounding Inlet 2 Poles, 3 Wire, Male End, Gray

Specs

–
NEMA Rating:

L6-30P

Product Type:

Locking Device

Amperage:

30

Color:

Gray

Material:

Plastic

Voltage:

250v

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy