Apply to be a TradeMaster!
Main product image of 2P 3 Wire 480 VAC, 30 Amp, L8-30R NEMA, Self Grounding Receptacle, Black, HBL2640
Magnifying glass
Hover image to zoom

2P 3 Wire 480 VAC, 30 Amp, L8-30R NEMA, Self Grounding Receptacle, Black, HBL2640

Brand:
Hubbell
SKU:
HBL2640
Rating:
(0)
Q&A:
(0)
2P 3 Wire 480 VAC, 30 Amp, L8-30R NEMA, Self Grounding Receptacle, Black, HBL2640
Magnifying glass
Hover image to zoom
$71.73 each
In Stock
In Stock
Get 5 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: Color
Black
Product Highlight: Amperage
30 Amps

Description

–
480 VAC, 30 Amp, L8-30R NEMA, Self Grounding Receptacle 2 Poles, 3 Wire, Female End, Black

Specs

–
Voltage:

480V

Color:

Black

Amperage:

30

Poles:

2

Product Type:

Receptacle

NEMA Rating:

L8-30R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy