Apply to be a TradeMaster!
Main product image of 250 VAC, 30 Amp, L15-30R NEMA, Self Grounding Receptacle, Gray, HBL2720SR2
Magnifying glass
Hover image to zoom

250 VAC, 30 Amp, L15-30R NEMA, Self Grounding Receptacle, Gray, HBL2720SR2

Brand:
Hubbell
SKU:
HBL2720SR2
Rating:
(0)
Q&A:
(0)
250 VAC, 30 Amp, L15-30R NEMA, Self Grounding Receptacle, Gray, HBL2720SR2
Magnifying glass
Hover image to zoom
$114.66 each
In Stock
In Stock
Get 5 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Color
Gray
Product Highlight: Voltage
250v

Description

–
250 VAC, 30 Amp, L15-30R NEMA, Self Grounding Receptacle 3 Poles, 4 Wire, Female End, Gray

Specs

–
Amperage:

30

Color:

Gray

NEMA Rating:

L15-30R

Poles:

3

Product Type:

Receptacle

Voltage:

250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy