Apply to be a TradeMaster!
Main product image of 3P 30A Industrial Locking Plug, L15-30P, 250V, Black & White, HBL2721
Magnifying glass
Hover image to zoom

3P 30A Industrial Locking Plug, L15-30P, 250V, Black & White, HBL2721

Brand:
Hubbell
SKU:
HBL2721
Rating:
(0)
Q&A:
(0)
3P 30A Industrial Locking Plug, L15-30P, 250V, Black & White, HBL2721
Magnifying glass
Hover image to zoom
$72.32 each
In Stock
In Stock
Get 5 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
250v
Product Highlight: Material
Nylon
Product Highlight: Color
Black, White

Description

–
Locking Inlet: Plug, Industrial, L15-30P, 250V, Black & White Self-Grounding, 30A, Nylon, 3 Poles, 4 Wire

Specs

–
NEMA Rating:

L15-30P

Amperage:

30

Voltage:

250v

Material:

Nylon

Color:

Black

White

Poles:

3

Product Type:

Locking Plug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy