Apply to be a TradeMaster!
Main product image of 3P 30A Industrial Locking Connector, L17-30R, 600V Female, Black & White, HBL2743SW
Magnifying glass
Hover image to zoom

3P 30A Industrial Locking Connector, L17-30R, 600V Female, Black & White, HBL2743SW

Brand:
Hubbell
SKU:
HBL2743SW
Rating:
(0)
Q&A:
(0)
3P 30A Industrial Locking Connector, L17-30R, 600V Female, Black & White, HBL2743SW
Magnifying glass
Hover image to zoom
$220.22 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
30 Amps
Product Highlight: Color
White, Black
Product Highlight: Material
Plastic

Description

–
Locking Inlet: Connector, Industrial, L17-30R, 600V, Black & White Self-Grounding, 30A, Thermoplastic Elastomer, 3 Poles, 4 Wire

Specs

–
Product Type:

Locking Connector

Voltage:

600V

NEMA Rating:

L17-30R

Amperage:

30

Poles:

3

Color:

White

Black

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy