Apply to be a TradeMaster!
Main product image of 120/208 VAC, 30 Amp, L21-30R NEMA, Self Grounding Receptacle, Black, HBL2810
Magnifying glass
Hover image to zoom

120/208 VAC, 30 Amp, L21-30R NEMA, Self Grounding Receptacle, Black, HBL2810

Brand:
Hubbell
SKU:
HBL2810
Rating:
(0)
Q&A:
(0)
120/208 VAC, 30 Amp, L21-30R NEMA, Self Grounding Receptacle, Black, HBL2810
Magnifying glass
Hover image to zoom
$105.13 each
In Stock
In Stock
Get 5 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208V
Product Highlight: Color
Black
Product Highlight: Amperage
30 Amps

Description

–
120/208 VAC, 30 Amp, L21-30R NEMA, Self Grounding Receptacle 4 Poles, 5 Wire, Female End, Black

Specs

–
Voltage:

120/208V

Color:

Black

Poles:

4

Amperage:

30

Product Type:

Receptacle

NEMA Rating:

L21-30R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy