Apply to be a TradeMaster!
Main product image of 4 Pole, 5 Wire, 277/480 VAC, 30 Amp, NEMA L22-30R, Self-Grounding Receptacle, Black, HBL2820
Magnifying glass
Hover image to zoom

4 Pole, 5 Wire, 277/480 VAC, 30 Amp, NEMA L22-30R, Self-Grounding Receptacle, Black, HBL2820

Brand:
Hubbell
SKU:
HBL2820
Rating:
(0)
Q&A:
(0)
4 Pole, 5 Wire, 277/480 VAC, 30 Amp, NEMA L22-30R, Self-Grounding Receptacle, Black, HBL2820
Magnifying glass
Hover image to zoom
$80.20 each
In Stock
In Stock
Get 2 Wed, Oct 7 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277/480V
Product Highlight: Grade
Commercial
Product Highlight: Color
Black
Product Highlight: Amperage
30 Amps

Description

–
Features:
  • Twist-Lock industrial flush receptacle; 30A, 277/480V AC; NEMA L22-30R; black
  • 4-Pole, 5-Wire grounding; self-grounding construction
  • High impact, abuse-resistant nylon face
  • Wire restraint recess for back and side wiring reduces terminal loosening
  • Face color coding by voltage for easy device identification
  • Screw terminal connection
  • UL Listed; CSA Certified; industrial grade

Specs

–
Voltage:

277/480V

Grade:

Commercial

Product Type:

Receptacle

NEMA Rating:

L22-30R

Poles:

4

Color:

Black

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy