Apply to be a TradeMaster!
Main product image of 3 Pin, Pin and Sleeve Receptacle, 2 Pole, IEC 60309-1, 30A, 250v, Watertight, Blue, HBL330R6W
Magnifying glass
Hover image to zoom

3 Pin, Pin and Sleeve Receptacle, 2 Pole, IEC 60309-1, 30A, 250v, Watertight, Blue, HBL330R6W

Brand:
Hubbell
SKU:
HBL330R6W
Rating:
(0)
Q&A:
(0)
3 Pin, Pin and Sleeve Receptacle, 2 Pole, IEC 60309-1, 30A, 250v, Watertight, Blue, HBL330R6W
Magnifying glass
Hover image to zoom
$365.45 each
In Stock
In Stock
Get 5 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
250v
Product Highlight: Color
Blue

Description

–
Pin & Sleeve Receptacles
Receptacle/Part Type: Receptacle
Pin Configuration: 3
Number of Poles: 2
IEC Pin & Sleeve Style: IEC 60309-1
Amperage: 30 A
Voltage: 250 V ac
Resistance Features: Moisture Resistant
Impact Resistant
Watertight

Specs

–
Amperage:

30

Poles:

2

Voltage:

250v

Product Type:

Receptacle

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy