Apply to be a TradeMaster!
Main product image of Single Pole Female Connector, Double Set Screw, 400A, Overall Length: 7.1" , NEMA Rating: 3R, 4X, 12, Black, HBL400FBK
Magnifying glass
Hover image to zoom

Single Pole Female Connector, Double Set Screw, 400A, Overall Length: 7.1" , NEMA Rating: 3R, 4X, 12, Black, HBL400FBK

Brand:
Hubbell
SKU:
HBL400FBK
Rating:
(0)
Q&A:
(0)
Single Pole Female Connector, Double Set Screw, 400A, Overall Length: 7.1" , NEMA Rating: 3R, 4X, 12, Black, HBL400FBK
Magnifying glass
Hover image to zoom
$67.91 each
In Stock
In Stock
Get 6 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Amperage
400 Amps

Description

–
Single Pole Plugs & Connectors
Connector Type: Female
End Style: Female
Termination Method: Double Set Screw
Amperage: 400A
Overall Length: 7.1in
NEMA Rating: 3R, 4X, 12

Specs

–
NEMA Rating:

3R

Color:

Black

Amperage:

400

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy