Apply to be a TradeMaster!
Main product image of Single Pole Male Connector, Double Set Screw, 400A, 250 VDC/600 VAC, AWG 2/0, Green, HBL400MGN
Magnifying glass
Hover image to zoom

Single Pole Male Connector, Double Set Screw, 400A, 250 VDC/600 VAC, AWG 2/0, Green, HBL400MGN

Brand:
Hubbell
SKU:
HBL400MGN
Rating:
(0)
Q&A:
(0)
Single Pole Male Connector, Double Set Screw, 400A, 250 VDC/600 VAC, AWG 2/0, Green, HBL400MGN
Magnifying glass
Hover image to zoom
$70.14 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Color
Green

Description

–
Single Pole Plugs & Connectors
Connector Type: Male
End Style: Male
Termination Method: Double Set Screw
Amperage: 400
Voltage: 250 VDC/600 VAC
Maximum Compatible Wire Size (AWG): 2/0

Specs

–
Voltage:

600V

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy