Apply to be a TradeMaster!
Main product image of Male Pin and Sleeve Connector, 100A 3-Phase Delta 480V AC, 3- Pole 4-Wire Grounding, Watertight, Red, HBL4100P7W
Magnifying glass
Hover image to zoom

Male Pin and Sleeve Connector, 100A 3-Phase Delta 480V AC, 3- Pole 4-Wire Grounding, Watertight, Red, HBL4100P7W

Brand:
Hubbell
SKU:
HBL4100P7W
Rating:
(0)
Q&A:
(0)
Male Pin and Sleeve Connector, 100A 3-Phase Delta 480V AC, 3- Pole 4-Wire Grounding, Watertight, Red, HBL4100P7W
Magnifying glass
Hover image to zoom
$871.87 each
In Stock
In Stock
Get 5 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Material
Nylon
Product Highlight: Voltage
480V
Product Highlight: Amperage
100 Amps

Description

–
Pin & Sleeve Plugs & Connectors
Connector Type: Plug
Pin Configuration: 2
Pin Configuration: 2
Number Of Poles: 3
Amperage: 100 A
Voltage: 480 V ac
Voltage: 480 V ac
Housing Material: Nylon
Maximum Cord Grip D

Specs

–
Color:

Red

Material:

Nylon

Voltage:

480V

Amperage:

100

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy