Apply to be a TradeMaster!
Main product image of Female Pin & Sleeve Receptacle, 100A 3-Phase Delta 480V AC, 3-Pole, Red, HBL4100R7W
Magnifying glass
Hover image to zoom

Female Pin & Sleeve Receptacle, 100A 3-Phase Delta 480V AC, 3-Pole, Red, HBL4100R7W

Brand:
Hubbell
SKU:
HBL4100R7W
Rating:
(0)
Q&A:
(0)
Female Pin & Sleeve Receptacle, 100A 3-Phase Delta 480V AC, 3-Pole, Red, HBL4100R7W
Magnifying glass
Hover image to zoom
$810.14 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
480V

Description

–
Pin & Sleeve Plugs & Connectors
UNSPSC Code: 39121400

Specs

–
Poles:

3

Color:

Red

Amperage:

100

Voltage:

480V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy